Philips Lighting 70BR40/HEA/FL 70 Watt Bulb Halogená Indoor Flood BR40 - OBSOLETE -

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    70BR40/HEA/FL
  • Rexel Part Number:

    472542
  • UPC:

    046677229979

Halogen Reflector Lamp, 70W, 120V, Bulb: BR40, Base: Medium Screw (E26), Lumens: 1285, Color Temperature: 2900K. *Philips Part # 22997-1* ### NO LONGER MADE BY PHILIPS - Subs to Platt item# 059487: Philips p/n 45940-4; 50BR40/EV/2K/FL 120V 4/1. ###

$ 54.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 70BR40/HEA/FL

Rexel Part # 472542

UPC 046677229979

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 1285

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 70

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch