Satco 65BR/FL 130V Incandescent Reflector Lamp, BR40, 65W, 130V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    65BR/FL 130V
  • Rexel Part Number:

    329631
  • UPC:

    045923044533

Incandescent Reflector Lamp, 65W, 130V, Bulb: BR40, Base: Medium Screw (E26), Lumens: 685, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. *Satco Part # S4453*

$ 3.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # 65BR/FL 130V

Rexel Part # 329631

UPC 045923044533

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 685

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 130

Wattage 65

Place your Will Call order by clicking the cart button next to the appropriate Branch