Eiko Q1500T3/CL/277V Halogen Linear Lamp, Double-Ended, T3, 1500W, 277V

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    Q1500T3/CL/277V
  • Rexel Part Number:

    659685
  • UPC:

    031293151940

Halogen Linear Lamp, Double-Ended, 1500 Watt, 277 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 34000, CRI: 100, Color Temperature: 2900K

$ 3.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # Q1500T3/CL/277V

Rexel Part # 659685

UPC 031293151940

UNSPSC 39101601

Base Recessed Single Contact (R7s)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 34000

Shape T3 (Tubular)

Type Lamp

Volts AC 277

Wattage 1500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch