Osram Sylvania 150T3Q/S/CL/RP-120V Halogen Linear Lamp, Double-Ended, T3, 150W, 120V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    150T3Q/S/CL/RP-120V
  • Rexel Part Number:

    2377
  • UPC:

    04613558886

Halogen Linear Lamp, Double-Ended, 150 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 2400, CRI: 100, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 58886*

$ 15.33 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 150T3Q/S/CL/RP-120V

Rexel Part # 2377

UPC 04613558886

UNSPSC 39101601

Base Recessed Single Contact (R7s)

Color Rendering Index (CRI) 100

Lumens 2400

Shape T3 (Tubular)

Type Lamp

Volts AC 120

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch