SYLVANIA 2500T3Q/IR-480V Halogen Linear Lamp, Double-Ended, Infrared, T3, 2500W, 480V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    2500T3Q/IR-480V
  • Rexel Part Number:

    391107
  • UPC:

    04613559867

Halogen Linear Lamp, Double-Ended, Infrared, 2500 Watt, 480 Volt, Bulb: T3 (Tubular), Base: Flexible Nickel Lead Wires, CRI: 100, Color Temperature: 2440K, Standard Case Qty: 12 *Sylvania Part # 59867*

$ 98.86 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 2500T3Q/IR-480V

Rexel Part # 391107

UPC 04613559867

UNSPSC 39101601

Base Flexible Nickel Lead Wires

Color Rendering Index (CRI) 100

Color Temperature 2440 (Warm White)

Shape T3 (Tubular)

Type Lamp

Volts AC 120

Wattage 2500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch