SYLVANIA 250T3Q/CL/RP-120V Halogen Linear Lamp, Double-Ended, T3, 250W, 120V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    250T3Q/CL/RP-120V
  • Rexel Part Number:

    153564
  • UPC:

    04613558527

Halogen Linear Lamp, Double-Ended, 250 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 4000, CRI: 100, Color Temperature: 2900K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 58527*

$ 14.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 250T3Q/CL/RP-120V

Rexel Part # 153564

UPC 04613558527

UNSPSC 39101601

Base Recessed Single Contact (R7s)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 4000

Shape T3 (Tubular)

Type Lamp

Volts AC 120

Wattage 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch