Osram Sylvania 3800T3Q/IR-570V Halogen Linear Lamp, Double-Ended, Infrared, T3, 3800W, 570V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    3800T3Q/IR-570V
  • Rexel Part Number:

    254791
  • UPC:

    04613559870

Halogen Linear Lamp, Double-Ended, Infrared, 3800 Watt, 570 Volt, Bulb: T3 (Tubular), Base: Flexible Nickel Lead Wires, CRI: 100, Color Temperature: 2440K, Standard Case Qty: 12 *Sylvania Part # 59870*

$ 123.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 3800T3Q/IR-570V

Rexel Part # 254791

UPC 04613559870

UNSPSC 39101601

Base Flexible Nickel Lead Wires

Color Rendering Index (CRI) 100

Color Temperature 2440 (Warm White)

Shape T3 (Tubular)

Type Lamp

Volts AC 570

Wattage 3800

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch