SYLVANIA FDN Halogen Linear Lamp, Double-Ended, T2-1/2, 500W, 120V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FDN
  • Rexel Part Number:

    126574
  • UPC:

    04613554534

Halogen Linear Lamp, Double-Ended, 500 Watt, 120 Volt, Bulb: T2-1/2 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 12800, CRI: 100, Color Temperature: 3200K, Standard Case Qty: 12 *Sylvania Part # 54534*

$ 14.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FDN

Rexel Part # 126574

UPC 04613554534

UNSPSC 39101609

Base Recessed Single Contact (R7s)

Color Rendering Index (CRI) 100

Color Temperature 3200 (Warm White)

Lumens 12800

Shape T2-1/2 (Tubular)

Type Lamp

Volts AC 120

Wattage 500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch