Philips Lighting 1500T3Q/CL 240V Halogen Double-Ended Linear Lamp, T3, 1500W, 240V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    1500T3Q/CL 240V
  • Rexel Part Number:

    199311
  • UPC:

    046677132262

Halogen Double-Ended Linear Lamp, 1500W, 240V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 32,250, Color Temperature: 2900K. *Philips Part # 13226-6*

$ 47.19 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 1500T3Q/CL 240V

Rexel Part # 199311

UPC 046677132262

UNSPSC 39101601

Base Recessed Single Contact (R7s)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 32250

Shape T3 (Tubular)

Type Lamp

Volts AC 240

Wattage 1500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch