Philips Lighting BC250T3Q/CL 120V 12/1PK Halogen Bulb, T3, Double-Ended, 250W, 120V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC250T3Q/CL 120V 12/1PK
  • Rexel Part Number:

    370431
  • UPC:

    04667741562

Halogen Bulb, T3, Double-Ended, 250 Watt, 120V, Base: Recessed Single Contact (R7s), 2900K, Lumens: 4000, 100 CRI

$ 39.58 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC250T3Q/CL 120V 12/1PK

Rexel Part # 370431

UPC 04667741562

UNSPSC 39101612

Base Recessed Single Contact (R7s)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 4000

Shape T3 (Tubular)

Type Lamp

Volts AC 120

Wattage 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch