Philips Lighting BC300T3Q/CL 300 Watt Halogen Double-Ended Linear Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC300T3Q/CL
  • Rexel Part Number:

    386294
  • UPC:

    046677203559

Halogen Double-Ended Linear Lamp, 300W, 120V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 5,200, Color Temperature: 2900K. *Philips Part # 20355-4*

$ 38.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC300T3Q/CL

Rexel Part # 386294

UPC 046677203559

UNSPSC 39101601

Base Recessed Single Contact (R7s)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 5200

Shape T3 (Tubular)

Type Lamp

Volts AC 120

Wattage 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch