Satco 300T3Q/CL Halogen Double-Ended Linear Lamp, T3, 300W, 130V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    300T3Q/CL
  • Rexel Part Number:

    231503
  • UPC:

    045923019258

Halogen Double-Ended Linear Lamp, 300W, 130V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 5,000, Color Temperature: 2900K. *Satco Part # S1925*

$ 1.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # 300T3Q/CL

Rexel Part # 231503

UPC 045923019258

UNSPSC 39101601

Base Recessed Single Contact (R7s)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 5000

Shape T3 (Tubular)

Type Lamp

Volts AC 130

Wattage 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch