Satco S3142 Halogen Linear Lamp, Double-Ended, T3, 150W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3142
  • Rexel Part Number:

    355337
  • UPC:

    045923031427

Halogen Linear Lamp, Double-Ended, 150 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 2400, Color Temperature: 2900K, Finish: Clear

$ 7.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3142

Rexel Part # 355337

UPC 045923031427

UNSPSC 39101601

Base Recessed Single Contact (R7s)

Color Temperature 2900 (Warm White)

Lumens 2400

Shape T3 (Tubular)

Type Lamp

Volts AC 120

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch