Satco S3146 Halogen Linear Lamp, Double-Ended, T3, 100W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3146
  • Rexel Part Number:

    125071
  • UPC:

    045923031465

Halogen Linear Lamp, Double-Ended, 100 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 2000, CRI: 100, Color Temperature: 2900K

$ 2.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3146

Rexel Part # 125071

UPC 045923031465

UNSPSC 39101601

Base Recessed Single Contact (R7s)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 2000

Shape T3 (Tubular)

Type Lamp

Volts AC 120

Wattage 100

View similar products in this category:

Satco S3146 Halogen Linear Lamp, Double-Ended, T3, 100W, 120V is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from replacement. haven't used it yet. probably won't for a year or more. When we bought this lamp, we purchased a replacement bulb. The original bulb burned out, and we used the replacement. So now we needed to buy a new replacement bulb. We won't need it for a year or more -- just wanted to have it handy "in case." So I can't really rate it. I'll just assume that it works.
Date published: 2016-11-17
  • y_2017, m_1, d_16, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_125071, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch