Westinghouse Lighting 447300 Halogen Linear Lamp, Double-Ended, T2-1/2, 150W, 120V

Halogen Linear Lamp, Double-Ended, 150 Watt, 120 Volt, Bulb: T2-1/2 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 2400, CRI: 100, Color Temperature: 2900K

$ 2.33 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Westinghouse Lighting

Mfr Part # 447300

Rexel Part # 124537

UPC 03072104473

UNSPSC 39101601

Base Recessed Single Contact (R7s)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 2400

Shape T2-1/2 (Tubular)

Type Lamp

Volts AC 120

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch