Westinghouse Lighting 486500 Halogen Linear Lamp, Double-Ended, T2-1/2, 100W, 120V

Halogen Linear Lamp, Double-Ended, 100 Watt, 120 Volt, Bulb: T2-1/2 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 1200, CRI: 100, Color Temperature: 2900K

$ 3.01 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Westinghouse Lighting

Mfr Part # 486500

Rexel Part # 125008

UPC 03072104865

UNSPSC 39101601

Base Recessed Single Contact (R7s)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 1200

Shape T2-1/2 (Tubular)

Type Lamp

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch