TCP LEF2W1383 LED Lamp, Elevator, 2W, 13V, Single Contact Bayonet

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LEF2W1383
  • Rexel Part Number:

    362893
  • UPC:

    762148152705

*** OBSOLETE - NO LONGER MADE - NO REPLACEMENT *** LED Lamp, 2 W, 13 V, Bulb: MR11 (Mini Reflector), Base: Single Contact Bayonet (BA15s), Lumens: 80, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25000 Hours 10W Equivalent

$ 37.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LEF2W1383

Rexel Part # 362893

UPC 762148152705

UNSPSC 39101600

Base Bayonet (BA15s)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Lumens 80

Shape MR11 (Mini Reflector)

Type Lamp

Volts AC 13

Wattage 2

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch