Philips Lighting BC25F10-1/2C/HAL/CL-4/1PK-TP Halogen Bulb, F10.5, 25W, 120V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC25F10-1/2C/HAL/CL-4/1PK-TP
  • Rexel Part Number:

    283356
  • UPC:

    04667728946

Halogen Bulb, F10.5, 25 Watt, 120V, 2900K, Base: Candleabra Screw (E12), Lumens: 300, 100 CRI

$ 16.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC25F10-1/2C/HAL/CL-4/1PK-TP

Rexel Part # 283356

UPC 04667728946

UNSPSC 39101601

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 300

Shape F10-1/2 (Flambeau)

Type Lamp

Volts AC 120

Wattage 25

View similar products in this category:

The pack includes how many light bulbs?

Asked by: linda
  • 2017-01-23T10:24CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_283356, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch