Philips Lighting 3F15/END/2700-E26 DIM 3 W Bulb LED Postlight

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    3F15/END/2700-E26 DIM
  • Rexel Part Number:

    440706
  • UPC:

    04667742043

Dimmable LED Lamp, 3W, 120V, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 200, CRI: 92, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part # 42043-0* 15W Equivalent.

$ 32.94 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 3F15/END/2700-E26 DIM

Rexel Part # 440706

UPC 04667742043

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 92

Color Temperature 2700 (Warm White)

Lumens 200

Shape F15 (Flambeau)

Type Lamp

Volts AC 120

Wattage 3

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch