Philips Lighting 6.5F15/2700-E26-DIM-8/1 LED Lamp, Dimmable, F15, 6.5W, 120V, Medium Base

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    6.5F15/2700-E26-DIM-8/1
  • Rexel Part Number:

    714861
  • UPC:

    04667743518

LED Lamp, Dimmable, 6.5 Watt, 120 Volt, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 530, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part # 43518-0*

$ 45.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 6.5F15/2700-E26-DIM-8/1

Rexel Part # 714861

UPC 04667743518

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 530

Shape F15 (Flambeau)

Type Lamp

Volts AC 120

Wattage 6.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch