Philips Lighting BC25BA9C/CL/ Incandescent Lamp, 25W, 120V, BA9, Clear, Candelabra Base

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC25BA9C/CL/
  • Rexel Part Number:

    202948
  • UPC:

    046677168025

Lamps, Incandescent, Lamp Type: Bc25ba9c/cl/ll , Base: Candelabra, Watts: 25, Volts: 120 Vac, Life Average Rated: 2000 Hour, Features: Decorative, Clear *Philips Part # 16719-7*

$ 14.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC25BA9C/CL/

Rexel Part # 202948

UPC 046677168025

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Lumens 150

Shape BA9 (Bent Tip)

Type Lamp

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch