Philips Lighting BC25F15/CL/LL 6/2 25 Watt Incandescent Bulb Clear Flame - 2Pk

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC25F15/CL/LL 6/2
  • Rexel Part Number:

    205899
  • UPC:

    046677168339

Incandescent Decorative Lamp, 25W, 120V, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 150, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16833-6*

$ 9.22 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC25F15/CL/LL 6/2

Rexel Part # 205899

UPC 046677168339

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 150

Shape F15 (Flambeau)

Type Lamp

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch