SYLVANIA 100G40/3/RP-120V Incandescent Bulb, G40, 100W, 120V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    100G40/3/RP-120V
  • Rexel Part Number:

    329685
  • UPC:

    04613515794

Incandescent Bulb, 100 Watt, 120 Volt, Bulb: G40 (Globe), Base: Medium Screw (E26), Lumens: 1230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 3 *Sylvania Part # 15794*

$ 5.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 100G40/3/RP-120V

Rexel Part # 329685

UPC 04613515794

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 1230

Shape G40 (Globe)

Type Lamp

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch