Osram Sylvania 100G40/W/3/RP-120V Incandescent Bulb, G40, 100W, 120V, Soft White

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    100G40/W/3/RP-120V
  • Rexel Part Number:

    137319
  • UPC:

    04613515793

Incandescent Bulb, 100 Watt, 120 Volt, Bulb: G40 (Globe), Base: Medium Screw (E26), Lumens: 1050, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 3 *Sylvania Part # 15793*

$ 4.87 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 100G40/W/3/RP-120V

Rexel Part # 137319

UPC 04613515793

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 1050

Shape G40 (Globe)

Type Lamp

Volts AC 120

Wattage 100

Do these lights come on a string?

Asked by: Cornand
  • y_2017, m_3, d_21, h_1CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_137319, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch