SYLVANIA 25G16.5/BL-120V Incandescent Bulb, G16-1/2, 25W, 120V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    25G16.5/BL-120V
  • Rexel Part Number:

    89865
  • UPC:

    04613510298

Incandescent Bulb, 25 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Medium Screw (E26), Lumens: 180, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 10298*

$ 2.27 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 25G16.5/BL-120V

Rexel Part # 89865

UPC 04613510298

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 180

Shape G16-1/2 (Globe)

Type Lamp

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch