SYLVANIA 25G16.5C-120V Incandescent Bulb, G16-1/2, 25W, 120V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    25G16.5C-120V
  • Rexel Part Number:

    23321
  • UPC:

    04613513618

Incandescent Bulb, 25 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 180, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24 *Sylvania Part # 13618*

$ 1.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 25G16.5C-120V

Rexel Part # 23321

UPC 04613513618

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 180

Shape G16-1/2 (Globe)

Type Lamp

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch