Osram Sylvania 25G16.5C/W/BL-120V Incandescent Lamp, 25W, 120V, G16.5, Candelabra Base

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    25G16.5C/W/BL-120V
  • Rexel Part Number:

    23303
  • UPC:

    04613513622

Incandescent Lamp, 25 Watt, 120 Volt, G16.5 (Globe), White, Base: Candelabra Screw, Lumens: 165, Standard Case Qty: 12 *Sylvania Part # 13622*

$ 1.37 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 25G16.5C/W/BL-120V

Rexel Part # 23303

UPC 04613513622

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 165

Shape G16-1/2 (Globe)

Type Lamp

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch