SYLVANIA 40G25/W-120V Incandescent Bulb, G25, 40W, 120V, Soft White

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    40G25/W-120V
  • Rexel Part Number:

    22718
  • UPC:

    04613514267

Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Standard Case Qty: 24 *Sylvania Part # 14267*

$ 1.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 40G25/W-120V

Rexel Part # 22718

UPC 04613514267

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 260

Shape G25 (Globe)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch