SYLVANIA 60G16.5/W/BL/2PK-120V Incandescent Lamp, 60W, 120V, G16.5, Medium Base

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    60G16.5/W/BL/2PK-120V
  • Rexel Part Number:

    140663
  • UPC:

    04613510301

Incandescent Lamp, 60 Watt, 120 Volt, G16.5 (Globe), White, Base: Medium Screw, Lumens: 550, Standard Case Qty: 12 *Sylvania Part # 10301*

$ 2.42 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 60G16.5/W/BL/2PK-120V

Rexel Part # 140663

UPC 04613510301

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 550

Shape G16-1/2 (Globe)

Type Lamp

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch