Osram Sylvania 60G16.5C/BL-120V Incandescent Bulb, G16-1/2, 60W, 120V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    60G16.5C/BL-120V
  • Rexel Part Number:

    89910
  • UPC:

    04613513665

Incandescent Bulb, 60 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 560, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13665*

$ 2.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 60G16.5C/BL-120V

Rexel Part # 89910

UPC 04613513665

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 560

Shape G16-1/2 (Globe)

Type Lamp

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch