Philips Lighting 40G25/EV/W 120V 12/1 TP 40 Watt Incandescent Bulb White Globe

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    40G25/EV/W 120V 12/1 TP
  • Rexel Part Number:

    692926
  • UPC:

    046677420857

Incandescent Decorative Lamp, 40W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 500, Rated Average Life: 2,500 Hrs. Color: White. *Philips Part # 420851

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 40G25/EV/W 120V 12/1 TP

Rexel Part # 692926

UPC 046677420857

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 500

Shape G25 (Globe)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch