Philips Lighting 40G40/CL/LL 6/1 Incandescent Decorative Lamp, G40, 40W, 120V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    40G40/CL/LL 6/1
  • Rexel Part Number:

    203672
  • UPC:

    046677168575

Incandescent Decorative Lamp, 40W, 120V, Bulb: G40 (Globe), Base: Medium Screw (E26), Lumens: 375, Rated Average Life: 3,000 Hrs. Color: Clear. *Philips Part # 16857-5*

$ 18.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 40G40/CL/LL 6/1

Rexel Part # 203672

UPC 046677168575

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 375

Shape G40 (Globe)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch