Philips Lighting BC25G16-1⁄2C/CL/LL 6/2 25 Watt Incandescent Bulb Clear Globe - 2Pk

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC25G16-1⁄2C/CL/LL 6/2
  • Rexel Part Number:

    200838
  • UPC:

    046677168452

Incandescent Decorative Lamp, 25W, 120V, Bulb: G16.5 (Globe), Base: Candelabra Screw (E12), Lumens: 200, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16845-0*

$ 8.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC25G16-1⁄2C/CL/LL 6/2

Rexel Part # 200838

UPC 046677168452

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 200

Shape G16-1/2 (Globe)

Type Lamp

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch