Philips Lighting BC40G16-1⁄2C/CL/LL 6/2 40 Watt Incandescent Bulb Clear Globe - 2Pk

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC40G16-1⁄2C/CL/LL 6/2
  • Rexel Part Number:

    203479
  • UPC:

    046677168469

Incandescent Decorative Lamp, 40W, 120V, Bulb: G16.5 (Globe), Base: Candelabra Screw (E12), Lumens: 300, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16846-8* (2-pack)

$ 8.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC40G16-1⁄2C/CL/LL 6/2

Rexel Part # 203479

UPC 046677168469

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 300

Shape G16-1/2 (Globe)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch