Satco A3925 Incandescent Lamp, 40W, 120V, G16, Candelabra Base

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    A3925
  • Rexel Part Number:

    103241
  • UPC:

    045923039263

Incandescent Lamp, 40 Watt, 130 Volt, G16 (Globe), Satin White, Base: Candelabra Screw, Lumens: 325

$ 0.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # A3925

Rexel Part # 103241

UPC 045923039263

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 325

Shape G16 (Globe)

Type Lamp

Volts AC 130

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch