Satco S3671 40w G30 Std Wht

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3671
  • Rexel Part Number:

    359772
  • UPC:

    045923036712

Incandescent Globe Lamp, Designation: 40g30/w, 120 V, 40 Wtt, G30 Shape, E26 Medium Base, Gloss White, Cc-9 Filament, 2500 Hr, Lumens: 300 Lm Initial, 5-1/8 Inlength, 3-3/4 In Diameter

$ 2.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3671

Rexel Part # 359772

UPC 045923036712

UNSPSC 39101612

Base Medium Screw (E26)

Lumens 300

Shape G30 (Globe)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch