TCP LED5E26G1627K LED Lamp, Dimmable, G16, 5W, 120V, Medium Base

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED5E26G1627K
  • Rexel Part Number:

    667449
  • UPC:

    762148235026

Dimmable LED Lamp, 5W, 120V, Bulb: G16 (Globe), Base: Medium Screw (E26), Lumens: 300, CRI: 82, Color Temperature: 3000K. 40W Equivalent

$ 7.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED5E26G1627K

Rexel Part # 667449

UPC 762148235026

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 300

Shape G16 (Globe)

Type Lamp

Volts AC 120

Wattage 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch