TCP LED5G25D27KF LED Lamp, Dimmable, G25, 5W, 120V, Medium Base

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED5G25D27KF
  • Rexel Part Number:

    654724
  • UPC:

    762148249412

LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 300, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted

$ 8.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED5G25D27KF

Rexel Part # 654724

UPC 762148249412

UNSPSC 39101600

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 300

Shape G25 (Globe)

Type Lamp

Volts AC 120

Wattage 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch