TCP LED8G25D30KF Dimmable LED Lamp, G25, 8W, 120V

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED8G25D30KF
  • Rexel Part Number:

    689975
  • UPC:

    762148249443

Dimmable LED Lamp, 8W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 3000K, Lamp Finish: Frosted, Standard Case Qty: 12

$ 9.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED8G25D30KF

Rexel Part # 689975

UPC 762148249443

UNSPSC 39111611

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 500

Shape G25 (Globe)

Type Lamp

Volts AC 120

Wattage 8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch