Philips Lighting C100S54/2 100 Watt Bulb High Pressure Sodium Instant Restrike

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    C100S54/2
  • Rexel Part Number:

    490133
  • UPC:

    046677265601

High Pressure Sodium, Ceramalux, Instant Restrike Lamp, 100W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 9100, CRI: 21, Color Temp: 2100K, ANSI Code: S54. *Philips Part # 26560-3*

$ 342.73 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # C100S54/2

Rexel Part # 490133

UPC 046677265601

UNSPSC 39101617

ANSI Code S54

Base Mogul Screw (E39)

Color Rendering Index (CRI) 21

Color Temperature 2100 (Warm White)

Lumens 9100

Shape ED23-1/2 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch