Osram Sylvania 35MR11/T/FL35/C(FTH)-12V Halogen Lamp, MR11, 35W, 12V, FL35

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    35MR11/T/FL35/C(FTH)-12V
  • Rexel Part Number:

    125133
  • UPC:

    04613555136

Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GU4), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, ANSI Code: FTH, Standard Case Qty: 10 *Sylvania Part # 55136*

$ 6.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 35MR11/T/FL35/C(FTH)-12V

Rexel Part # 125133

UPC 04613555136

UNSPSC 39101601

ANSI Code FTH

Base 2-Pin (GU4)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Shape MR11 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch