Osram Sylvania 35MR11/T/SP10/C(FTE)-12V Halogen Lamp, MR11, 35W, 12V, SP10

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    35MR11/T/SP10/C(FTE)-12V
  • Rexel Part Number:

    186505
  • UPC:

    04613555135

Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GU4), CRI: 100, Color Temperature: 3000K, Beam Angle: Spot 10 Degree, ANSI Code: FTE, Standard Case Qty: 10 *Sylvania Part # 55135*

$ 8.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 35MR11/T/SP10/C(FTE)-12V

Rexel Part # 186505

UPC 04613555135

UNSPSC 39101601

ANSI Code FTE

Base 2-Pin (GU4)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Shape MR11 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch