Satco 20MR11/NFL/DC Halogen Lamp, MR11, 20W, 12V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    20MR11/NFL/DC
  • Rexel Part Number:

    125439
  • UPC:

    045923019524

Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: Double Contact Bayonet (BA15d), Color Temperature: 2900K, Beam Angle: Narrow Flood 24 Degree *Satco Part # S1952*

$ 4.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # 20MR11/NFL/DC

Rexel Part # 125439

UPC 045923019524

UNSPSC 39101601

Base Bayonet (BA15d)

Color Temperature 2900 (Warm White)

Shape MR11 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch