WAC Lighting MR11-FTD-G Halogen Lamp, MR11, 20W, 12V, FL30

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    MR11-FTD-G
  • Rexel Part Number:

    129905
  • UPC:

    79057600898

Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GU4), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, ANSI Code: FTD

$ 4.07 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # MR11-FTD-G

Rexel Part # 129905

UPC 79057600898

UNSPSC 39111523

ANSI Code FTD

Base 2-Pin (GU4)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Shape MR11 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch