Green Creative 3MR11G4/827NF30 LED Lamp, Dimmable, MR11, 3W, 12V, NFL30

  • Mfr/Brand Name:

    Green Creative
  • Mfr Number:

    3MR11G4/827NF30
  • Rexel Part Number:

    863138
  • UPC:

    028672407132

LED Lamp, Dimmable, 3 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: 2-Pin (GU4), Lumens: 200, Color Temperature: 2700K, Beam Angle: Narrow Flood 30 Degree

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Green Creative

Mfr Part # 3MR11G4/827NF30

Rexel Part # 863138

UPC 028672407132

UNSPSC 39112102

Base 2-Pin (GU4)

Color Temperature 2700 (Warm White)

Lumens 200

Shape MR11 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 3

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch