Green Creative 40716 Dimmable LED Lamp, MR16, 6W, 120V, FL36

  • Mfr/Brand Name:

    Green Creative
  • Mfr Number:

    40716
  • Rexel Part Number:

    853136
  • UPC:

    028672407163

Dimmable LED Lamp, 6W, 120V, Bulb: MR16, Base: GU10, Lumens: 425, CRI: 80, Color Temperature: 2700K, Beam Angle: 36º, Rated Average Life: 25,000 Hrs.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Green Creative

Mfr Part # 40716

Rexel Part # 853136

UPC 028672407163

UNSPSC 39112102

Angle 36

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 425

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch