Halco 80860 LED Lamp, Dimmable, MR16, 5W, 12V, FL40

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    80860
  • Rexel Part Number:

    879175
  • UPC:

    807154808601

LED Lamp, Dimmable, 5 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 370, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Rated Average Life: 40000 Hrs

$ 13.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 80860

Rexel Part # 879175

UPC 807154808601

UNSPSC 39112102

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 370

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch