Maxlite ML7MR16GUDLED27FL LED Lamp, Dimmable, MR16, 7W, 120V, FL40

  • Mfr/Brand Name:

    Maxlite
  • Mfr Number:

    ML7MR16GUDLED27FL
  • Rexel Part Number:

    878775
  • UPC:

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 450, CRI: 80, Color Temperature: 2700K, Beam Angle: Flood 40 Degree, Rated Average Life: 25000 Hrs

$ 14.54 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Maxlite

Mfr Part # ML7MR16GUDLED27FL

Rexel Part # 878775

UPC

UNSPSC 39111500

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 450

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch