SYLVANIA 20MR16/B/SP10-12V Halogen Lamp, MR16, 20W, 12V, SP10

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    20MR16/B/SP10-12V
  • Rexel Part Number:

    154429
  • UPC:

    04613558314

Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Spot 10 Degree, Standard Case Qty: 20 *Sylvania Part # 58314*

$ 4.44 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 20MR16/B/SP10-12V

Rexel Part # 154429

UPC 04613558314

UNSPSC 39101601

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch