SYLVANIA 35MR16/T/WFL60/C-12V Halogen Lamp, MR16, 35W, 12V, WFL60

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    35MR16/T/WFL60/C-12V
  • Rexel Part Number:

    230084
  • UPC:

    04613558306

Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Wide Flood 60 Degree, Standard Case Qty: 20 *Sylvania Part # 58306*

$ 9.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 35MR16/T/WFL60/C-12V

Rexel Part # 230084

UPC 04613558306

UNSPSC 39101601

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch